C10-250F
Catamount, a T & B Brand Terminals, C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C10-250F Catamount, a T & B Brand Terminals, C Series, NON-INS FEM .250x.032 DISC 12-10AWG

MFG Item Number
C10-250F

C10-250F Catamount, a T & B Brand Terminals, C Series, NON-INS FEM .250x.032 DISC 12-10AWG

MFG Item Number
C10-250F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminals, C Series
Item #
C10-250F
NON-INS FEM .250x.032 DISC 12-10AWG

C Series Information

  • Non‑insulated Flags
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number C10-250F
Manufacturer Catamount, a T & B Brand
Product Series C
Family Series Catamount, a T & B Brand Terminals, C Series
Description Non-Insulated Female Disconnect, Length .73 Inches, Width .31 Inches, Tab Size .250x.032, Wire Range 12-10 AWG, Copper, Tin Plated
Terminal Type Disconnect - Female
Wire Size Range 12-10 AWG
Insulated Non-Insulated
Color Gray
Material Brass
Plating Material Tin
Maximum Temperature 302 °F
Approvals CSA, UL
Net Weight 0.001 lbs
Gross Weight 0.001 lbs