Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C100
CASE, UNIVERSAL CARRYING, HARDSHELL
This item cannot be canceled or returned
Description
CASE, UNIVERSAL CARRYING, HARDSHELL
Specifications
Specifications
| Manufacturer Part Number |
827055 |
| Manufacturer |
Fluke |
| Family Series |
Fluke Cases |
| Description |
CASE, UNIVERSAL CARRYING, HARDSHELL FOR 25, 27, 80, 70 SERIES, 21, 23, 29, 8060A & 8062A W/ ROOM FOR ASSY |
| Color |
Black |
| Material |
Heavy-Duty Polypropylene |
| Wheels |
No |
| Net Weight |
153.7944 lbs |
| Gross Weight |
153.7944 lbs |