Series Information
| Manufacturer Part Number | C1000050 |
|---|---|
| Manufacturer | PILZ |
| Family Series | Pilz Cordsets |
| Description | Cable/CA/M12-5AFX/M12-5AM/A/015/XXXX/SH |
| Cable Type | PUR |
| Number of Pins | 10 |
| Connection Type | Female Right Angle Plug to Male Right Angle Plug |
| Color | Yellow |
| Current Rating | 4 A |
| Length | 15 m |
| Connector Class | Micro (M12) |
| Cable Shielding | Shielded |
| Operating Temperature | -40-80 °C |
| Material | Nickel-Plated Brass |
| Side 1 Gender | Female |
| Side 1 Angle | Right Angle |
| Side 2 Gender | Male |
| Side 2 Angle | Right Angle |
| Approvals | CE, cULus |
| Comments | A-coded |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |