Series Information
| Manufacturer Part Number | C1000058 |
|---|---|
| Manufacturer | PILZ |
| Family Series | Pilz Connectors |
| Description | Connector/CA/M12-5SMX/A/TR |
| Connector Class | Micro (M12) |
| Gender | Male |
| Number of Poles | 5 |
| Number of Pins | 5 |
| Connection | M12 x 1.00 |
| Protection Rating | IP67 |
| Angle | Straight |
| Number of Cables | 1 |
| AC Voltage | 30 VAC |
| DC Voltage | 30 VDC |
| Current Rating | 4 A |
| Contact Type | Crimp Pin |
| Operating Temperature | -22-176 °F |
| Body Material | Thermoplastic |
| Material | Nickel-Plated Zinc |
| Approvals | CE, cULus |
| Net Weight | 0.025 lbs |
| Gross Weight | 0.025 lbs |