Series Information
| Manufacturer Part Number | C1000069 |
|---|---|
| Manufacturer | PILZ |
| Family Series | Pilz Cordsets |
| Description | Cable/XX/M12-12SM/XXX-XXXX/A/010/0Q25/XX |
| Cable Type | TPE, TPU |
| Number of Pins | 12 |
| Connection Type | Male Straight Plug |
| Color | Yellow |
| Current Rating | 1.5 A |
| Length | 10 m |
| Connector Class | Micro (M12) |
| Operating Temperature | -50-80 °C |
| Material | Nickel-Plated Brass |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Approvals | CE |
| Comments | A-coded |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |