Series Information
| Manufacturer Part Number | C1000073 |
|---|---|
| Manufacturer | PILZ |
| Family Series | Pilz Cordsets |
| Description | Cable/XX/M23-19SF/XXX-XXXX/X/005/0Q25/XX |
| Cable Type | PUR |
| Number of Pins | 19 |
| Connection Type | Female Straight Plug |
| Color | Yellow |
| Current Rating | 2 A |
| Length | 5 m |
| Connector Class | Micro (M23) |
| Operating Temperature | -40-80 °C |
| Side 1 Gender | Female |
| Side 1 Angle | Straight |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |