Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C1000E2AFB Eaton Transformers, MTE Series, 1000VA Type MTE CPT W/ PRIM Fuse Blk
MFG Item Number
C1000E2AFB
C1000E2AFB Eaton Transformers, MTE Series, 1000VA Type MTE CPT W/ PRIM Fuse Blk
MFG Item Number
C1000E2AFB
Description
1000VA Type MTE CPT W/ PRIM Fuse Blk
25~1500 VA Ratings Optimal Primary Fusing Molded in Terminals for Maximum Durability MTE transformers provide stepped‑down voltages to machine tool control devices, enabling control circuits to be isolated from all power and lighting circuits. This allows the use of grounded or ungrounded circuits that are independent of the power or lighting grounds; thus, greater safety is afforded the operator. The control transformer line is particularly adaptable on applications where compact construction is demanded.
Specifications
Specifications
Manufacturer Part Number
C1000E2AFB
Manufacturer
Eaton
Product Series
MTE
Family Series
Eaton Transformers, MTE Series
Description
Eaton Type MTE industrial control transformer, pv: 240 x 480v, 230 x 460v, 220 x 440v, taps: none, sv: 120/115/110v, 55°c, 1000 va, cu magnet wire.
Phase
1
Type
Control
VA Rating
1,000 VA
Primary Voltage
220 V, 230 V, 240 V, 440 V, 460 V, 480 V
Secondary Voltage
110 V, 115 V, 120 V
Enclosed
No
Primary Fuseholder
Included
Secondary Fuseholder
Included
Termination
Integrally Molded Terminal Blocks
Cover Included
No
Insulation Class
Class B
Temperature Rise (F)
176 °F
Approvals
CSA, UL
Net Weight
29.655 lbs
Gross Weight
29.655 lbs
C1000E2AFB
Eaton Transformers, MTE Series