C100X050A8T
Panduit Labels, Raised Panel Labels Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C100X050A8T Panduit Labels, Raised Panel Labels Series, C100X050A8T Component Label

MFG Item Number
C100X050A8T

C100X050A8T Panduit Labels, Raised Panel Labels Series, C100X050A8T Component Label

MFG Item Number
C100X050A8T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Labels, Raised Panel Labels Series
Item #
C100X050A8T
C100X050A8T Component Label

Raised Panel Labels Series Information

. Raised thermal transfer printable surface with high‑tack adhesive for strong holding power
  • Variety of sizes and colors for a wide range of applications
  • Thermal transfer print technology provides crisp, clear, and durable text
  • Use with thermal transfer resin ribbon
  • Temperature range: ‑40F to 212F (‑40C to 100C) Continues

Specifications

Specifications
Manufacturer Part Number C100X050A8T
Manufacturer Panduit
Product Series Raised Panel Labels
Family Series Panduit Labels, Raised Panel Labels Series
Description Thermal transfer raised panel component label, 1.00 W x 0.50 H, raised panel, yellow, 3 labels/row, 500 pc. package quantity.
Application General & Industrial
Background Color Yellow
Label Width 0.5 "
Label Height 1 "
Recommended Printer(s) TDP43ME
Net Weight 0.5125 lbs
Gross Weight 0.512 lbs