Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C101 Fluke Cases, CASE, HARD
C101 Fluke Cases, CASE, HARD
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
2437514 |
| Manufacturer |
Fluke |
| Family Series |
Fluke Cases |
| Description |
CASE, HARD |
| Color |
Black |
| Material |
Heavy-Duty Polypropylene |
| Wheels |
No |
| Net Weight |
514.6477 lbs |
| Gross Weight |
3.62 lbs |