Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C1010G Wiegmann Wireway, N1 CONNECTOR HS/S WW 10X10 CS-GALV

MFG Item Number
C1010G

C1010G Wiegmann Wireway, N1 CONNECTOR HS/S WW 10X10 CS-GALV

MFG Item Number
C1010G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
C1010G
N1 CONNECTOR HS/S WW 10X10 CS-GALV

Series Information

Specifications

Specifications
Manufacturer Part Number C1010G
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N1 Connector Hinged-Cover/Screw-Cover Wireway 10X10 Carbon Steel - Galvanized
Cover Design Hinge Cover
Composition Steel
Style Box Connector
Nominal Height 10 "
Nominal Width 10 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 18 lbs
Gross Weight 0.95 lbs