Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C101806 Zero-Max Gearboxes, CROWN DRIVE 5/8 3WAY 2 TO 1 CR

MFG Item Number
C101806

C101806 Zero-Max Gearboxes, CROWN DRIVE 5/8 3WAY 2 TO 1 CR

MFG Item Number
C101806
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, Series
Item #
C101806
CROWN DRIVE 5/8 3WAY 2 TO 1 CR

Series Information

Specifications

Specifications
Manufacturer Part Number C101806
Manufacturer Zero-Max
Family Series Zero-Max Gearboxes
Description CROWN DRIVE 5/8 3WAY 2 TO 1 CR
Output Speed 1,000 RPM
Gearbox Type Right Angle
Ratio 2:1
Nominal Torque 48 in-lbs
Output Shaft Type Double Shaft
Input Type Solid Shaft
Material Stainless Steel
Output Shaft Diameter 0.625 "
Net Weight 0 lbs
Gross Weight 0 lbs