Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C102A Marathon Electric Motors, Motor, 145TTDR14007
MFG Item Number
145TTDR14007
C102A Marathon Electric Motors, Motor, 145TTDR14007
MFG Item Number
145TTDR14007
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
145TTDR14007 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
Motor, 145TTDR14007 |
| Type |
General Purpose |
| Horsepower |
2 hp |
| Kilowatts |
1.5 kW |
| Speed |
3,510 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
145TC |
| AC Voltage |
230 V |
| Nominal Voltage |
240 VAC |
| Enclosure |
Open |
| Mounting |
Round |
| Current Rating |
2.7 A, 5.4 A |
| Service Factor |
1.15 |
| Composition |
Rolled Steel |
| Net Weight |
30 lbs |
| Gross Weight |
30 lbs |
C102A
Marathon Electric Motors