Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C105
Continental C105, Type (C) Smooth
This item cannot be canceled or returned
Description
Continental C105, Type (C) Smooth
Specifications
Specifications
| Manufacturer Part Number |
C105 |
| Manufacturer |
Continental Belt |
| Family Series |
Continental Belt Belts |
| Description |
Continental C105, Type (C) Smooth V-Belt, 109 Inch Outside Length |
| Belt Type |
C |
| Number of Bands |
1 |
| Belt Pinch |
107.9 |
| Outside Length |
109 " |
| Smooth/Cogged |
Smooth |
| Net Weight |
2.02 lbs |
| Gross Weight |
2.02 lbs |
C105
Continental Belt Belts