Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
C10 Series Information
| Manufacturer Part Number | C10G16 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | C10 |
| Family Series | Eaton's Bussmann series Fuses, C10 Series |
| Description | Eaton Bussmann series low voltage 10 x 38 mm cylindrical/ferrule fuse, rated at 500 Volts AC, 16 Amps, 120 kA Breaking capacity, class gG/gL, without indicator, compatible with a CHM Modular fuse holder |
| Fuse Type | IEC Ferrule Type |
| Current Rating | 16 A |
| AC Voltage | 500 VAC |
| Class | gL-gG |
| Characteristic | General Purpose |
| Interrupt Rating | 120 kA @ 500 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Diameter | 0.39 " |
| Length | 1.5 " |
| Approvals | IEC |
| Net Weight | 0.03 lbs |
| Gross Weight | 0.03 lbs |