C10G32
Eaton's Bussmann series Fuses, C10 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C10G32 Eaton's Bussmann series Fuses, C10 Series, CYLINDRICAL FUSE 10 x 38 32A GG 400V AC

MFG Item Number
C10G32

C10G32 Eaton's Bussmann series Fuses, C10 Series, CYLINDRICAL FUSE 10 x 38 32A GG 400V AC

MFG Item Number
C10G32
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, C10 Series
Item #
C10G32
CYLINDRICAL FUSE 10 x 38 32A GG 400V AC

C10 Series Information

  • .16~32 Amps
  • 500vac
  • General Applications/Motor Protection
  • Cartridge
  • IEC
Class gG/Gl is for General Applications and Class aM is for Motor Protection. Fuses are available with and without indicator. Fuses are for Low Voltage Industrial Fuse Links.


Specifications

Specifications
Manufacturer Part Number C10G32
Manufacturer Eaton's Bussmann series
Product Series C10
Family Series Eaton's Bussmann series Fuses, C10 Series
Description Eaton Bussmann series low voltage 10 x 38 mm cylindrical/ferrule fuse, rated at 400 Volts AC, 32 Amps, 120 kA Breaking capacity, class C gG/gL, without indicator, compatible with a CHM modular fuse holder
Fuse Type IEC Ferrule Type
Current Rating 32 A
AC Voltage 690 VAC
Characteristic General Purpose
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Length 1.5 "
Approvals IEC
Net Weight 0.03 lbs
Gross Weight 0.03 lbs