Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C115
CARRYING CASE, POLYESTER, BLK/YEL
This item cannot be canceled or returned
Description
CARRYING CASE, POLYESTER, BLK/YEL
Specifications
Specifications
| Manufacturer Part Number |
2826063 |
| Manufacturer |
Fluke |
| Family Series |
Fluke Cases |
| Description |
CARRYING CASE, POLYESTER, BLK/YEL |
| Tool Pockets |
2 |
| Interior |
2 Padded Pockets |
| Material |
Polyester |
| Color |
Black, Yellow |
| Wheels |
No |
| Comments |
For Fluke 20, 70, 11x, 170 Series Digital Multimeters |
| Net Weight |
1.51 lbs |
| Gross Weight |
1.51 lbs |