Series Information
| Manufacturer Part Number | R9984 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Relays |
| Description | Relay; Releco C12-A22X/DC24V; DPST; 24VDC; 5A; LED; 8-Pin; R9984 |
| Coil Voltage | 24 VDC |
| Contacts | DPDT |
| Mounting | Socket |
| Termination | Plug-In, Quick Connect |
| Enclosure | Plastic |
| Number of Connections | 8 |
| Status Indicator | Yes |
| Push-to-Test | No |
| Diode | Yes |
| Material | Gold Plated, Silver Nickel |
| Nominal Coil Voltage | 24 VDC |
| Current Rating | 15 A |
| Bifurcated Contact | No |
| Mechanical Latch | No |
| Hazardous Location | No |
| Safety Guided | No |
| Approvals | CCC, CE, cURus, EAC |
| Net Weight | 0.225 lbs |
| Gross Weight | 0.225 lbs |