Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C120
HARD CARRYING CASE FOR 120 SERIES
This item cannot be canceled or returned
Description
HARD CARRYING CASE FOR 120 SERIES
Specifications
Specifications
| Manufacturer Part Number |
646189 |
| Manufacturer |
Fluke |
| Family Series |
Fluke Cases |
| Description |
HARD CARRYING CASE FOR 120 SERIES |
| Color |
Black, Yellow |
| Wheels |
No |
| Net Weight |
0 lbs |
| Gross Weight |
514.6477 lbs |