Series Information
| Manufacturer Part Number | C125P2FCR |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 125 HP, 1800 RPM, 444TC |
| Type | Corro-Duty, General Purpose |
| Horsepower | 125 hp |
| Kilowatts | 93.2 kW |
| Speed | 1,785 RPM |
| RPM | 1,785 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 444TC |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Vertical C-Face |
| Current Rating | 147 A |
| Composition | Cast Iron |
| Net Weight | 1660 lbs |
| Gross Weight | 1660 lbs |