Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C12A
CASE, SOFT SIDED, ZIPPER, VINYL
This item cannot be canceled or returned
Description
CASE, SOFT SIDED, ZIPPER, VINYL
Specifications
Specifications
| Manufacturer Part Number |
930529 |
| Manufacturer |
Fluke |
| Family Series |
Fluke Cases |
| Description |
CASE, SOFT SIDED, ZIPPER, VINYL FITS SERIES 10 METER WITH SPACE FOR MANUAL AND TEST LEADS, HAS BELT LOOP |
| Color |
Black, Yellow |
| Wheels |
No |
| Net Weight |
0.31 lbs |
| Gross Weight |
514.6475 lbs |