Series Information
| Manufacturer Part Number | 5KCR49PN0492S |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 3/4 Hp ,1 Ph , 115/208-230 V , 1725/1425 RPM , AC Motor |
| Type | Farm/Agriculture Motors, NEMA Motors |
| Horsepower | 3/4 hp |
| Kilowatts | 0.56 kW |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Number of Poles | 4 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 56 |
| AC Voltage | 115 VAC, 208-230 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| Enclosure | Totally Enclosed Non-Ventilated |
| Mounting | Resilient Base |
| Current Rating | 7 A |
| Service Factor | 1.3 |
| Composition | Rolled Steel |
| Bearing Type | Ball |
| Shaft Diameter | 0.63 " |
| Length | 11.38 " |
| Approvals | CSA, UR |
| Net Weight | 30 lbs |
| Gross Weight | 30 lbs |