Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Strut
C14-G
Ocal, a T & B Brand Strut
PVC CTD SHALLOW CHANNEL STRUT GRY
This item cannot be canceled or returned
Description
PVC CTD SHALLOW CHANNEL STRUT GRY
Specifications
Specifications
| Manufacturer Part Number |
C14-G |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Strut |
| Description |
PVC Coated Shallow Channel Strut, 13/16 Inch Depth, 14 Gauge, 10 Foot Long, Steel, Dark Gray |
| Channel Style |
Shallow |
| Material |
Steel |
| Length |
10 ' |
| Comments |
Gray |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
C14-G
Ocal, a T & B Brand Strut