Series Information
| Manufacturer Part Number | 5KC49SN2158 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor 56C, TEFC |
| Type | General Purpose, NEMA Motors |
| Horsepower | 1-1/2 hp |
| Kilowatts | 1.1 kW |
| Speed | 3,450 RPM |
| RPM | 3,450 RPM |
| Number of Poles | 2 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 56C |
| AC Voltage | 115 VAC, 230 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Round |
| Current Rating | 16.4 A |
| Service Factor | 1.3 |
| Composition | Rolled Steel |
| Shaft Diameter | 0.63 " |
| Length | 12.93 " |
| Approvals | CSA, UR |
| Net Weight | 35 lbs |
| Gross Weight | 35 lbs |