Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C14G63 Eaton's Bussmann series Fuses, C14 Series, CYL FUSE 63A 500V 14X51 CYL GG PV14
C14G63 Eaton's Bussmann series Fuses, C14 Series, CYL FUSE 63A 500V 14X51 CYL GG PV14
This item cannot be canceled or returned
Description
CYL FUSE 63A 500V 14X51 CYL GG PV14
Specifications
Specifications
| Manufacturer Part Number |
C14G63 |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
C14 |
| Family Series |
Eaton's Bussmann series Fuses, C14 Series |
| Description |
Fuse-link, LV, 63 A, AC 500 V, 14 x 51 mm, gL/gG, IEC |
| Fuse Type |
IEC Ferrule Type |
| Current Rating |
63 A |
| AC Voltage |
690 VAC |
| Class |
gL-gG |
| Characteristic |
General Purpose |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Package Type |
Cartridge |
| Length |
2.01 " |
| Approvals |
IEC |
| Net Weight |
0.0507 lbs |
| Gross Weight |
0.0507 lbs |
C14G63
Eaton's Bussmann series Fuses, C14 Series