Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Strut
C14HS-G
Ocal, a T & B Brand Strut
OC C14HSG OCAL C-14HS CHANNEL GRAY
This item cannot be canceled or returned
Description
OC C14HSG OCAL C-14HS CHANNEL GRAY
Specifications
Specifications
| Manufacturer Part Number |
C14HS-G |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Strut |
| Description |
OC C14HSG OCAL C-14HS CHANNEL GRAY |
| Channel Style |
Shallow Punched |
| Material |
Steel |
| Length |
10 ' |
| Comments |
Gray |
| Net Weight |
1.2 lbs |
| Gross Weight |
1.2 lbs |
C14HS-G
Ocal, a T & B Brand Strut