C14M0.25
Eaton's Bussmann series Fuses, C14 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C14M0.25 Eaton's Bussmann series Fuses, C14 Series, Cylindrical FUSE 14x51 0.25A AM 690V AC

MFG Item Number
C14M0.25

C14M0.25 Eaton's Bussmann series Fuses, C14 Series, Cylindrical FUSE 14x51 0.25A AM 690V AC

MFG Item Number
C14M0.25
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, C14 Series
Item #
C14M0.25
Cylindrical FUSE 14x51 0.25A AM 690V AC

C14 Series Information

Specifications

Specifications
Manufacturer Part Number C14M0.25
Manufacturer Eaton's Bussmann series
Product Series C14
Family Series Eaton's Bussmann series Fuses, C14 Series
Description Eaton Bussmann series low voltage cylindrical fuse, 690V, 25A, Non Indicating, fuse, Class aM, Holder, Ceramic body, Silver-plated copper endcap
Fuse Type IEC Ferrule Type
Current Rating 0.25 A
AC Voltage 690 VAC
Class aM
Characteristic General Purpose
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Length 2.01 "
Approvals IEC
Net Weight 0.043 lbs
Gross Weight 0.043 lbs