C14 Series Information
| Manufacturer Part Number | C14M8 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | C14 |
| Family Series | Eaton's Bussmann series Fuses, C14 Series |
| Description | Eaton Bussmann series low voltage 14 x 51 mm cylindrical/ferrule fuse, rated at 690 Volts AC, 8 Amps, 80 kA Breaking capacity, class aM, without indicator, compatible with a CH14 Modular fuse holder |
| Fuse Type | IEC Ferrule Type |
| Current Rating | 8 A |
| AC Voltage | 690 VAC |
| Class | aM |
| Characteristic | General Purpose |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Length | 2.01 " |
| Approvals | IEC |
| Net Weight | 0.0448 lbs |
| Gross Weight | 0.0448 lbs |