Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C14SL-G Ocal, a T & B Brand Strut, OC C14SLG OCAL C-14SL CHANNEL GRAY
C14SL-G Ocal, a T & B Brand Strut, OC C14SLG OCAL C-14SL CHANNEL GRAY
This item cannot be canceled or returned
Description
OC C14SLG OCAL C-14SL CHANNEL GRAY
Specifications
Specifications
| Manufacturer Part Number |
C14SL-G |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Strut |
| Description |
OC C14SLG OCAL C-14SL CHANNEL GRAY |
| Material |
Steel |
| Length |
10 ' |
| Comments |
Gray |
| Net Weight |
1.5 lbs |
| Gross Weight |
1 lb |
C14SL-G
Ocal, a T & B Brand Strut