Series Information
| Manufacturer Part Number | 145TTDR14088 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor Fire Pump |
| Type | General Purpose |
| Horsepower | 1 hp |
| Kilowatts | 0.75 kW |
| Speed | 1,155 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 145TC |
| AC Voltage | 230 V |
| Nominal Voltage | 240 VAC |
| Enclosure | Open |
| Mounting | Round |
| Current Rating | 1.8 A, 3.6 A |
| Service Factor | 1.15 |
| Composition | Rolled Steel |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |