Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Powerex SCRs, C152 Series
C152B
Powerex SCRs, C152 Series
This item cannot be canceled or returned
Description
- 70 Amps
- 100~1300 Volts
- TO‑83
The C152 series are designed for phase control applications. These are all diffused, Pic‑Pac devices employing the field proven amplifying gate.
Specifications
Specifications
| Manufacturer Part Number |
C152B |
| Manufacturer |
Powerex |
| Product Series |
C152 |
| Family Series |
Powerex SCRs, C152 Series |
| Description |
SCR, TO-83, 200V, 70A |
| Package Style |
TO-83 |
| Vdrm (Volts) |
200 V |
| Vrrm |
200 V |
| It (rms) |
100 A |
| It (avg) |
70 A |
| Itsm Amps |
1,500 A |
| Vtm (Volts) |
2.6 V |
| dv/dt (V/microseconds) |
200 |
| Igt |
200 mA |
| Vgt (Volts) |
3 V |
| Mounting Force |
150 lbf-inches |
| Stud Size |
1/2-20 UNF-2A |
| Length |
1.3 " |
| Net Weight |
0.3131 lbs |
| Gross Weight |
0.3131 lbs |
C152B
Powerex SCRs, C152 Series