NH-H-H1 Series Information
| Manufacturer Part Number | 5KC36LN30X |
|---|---|
| Manufacturer | Marathon Electric |
| Product Series | NH-H-H1 |
| Family Series | Marathon Electric Motors, NH-H-H1 Series |
| Description | 1/3 HP, 115/208-230V, 1PH, 6/3.2 FLA |
| Type | General Purpose |
| Horsepower | 1/3 hp |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Phase | 1 |
| NEMA Frame | 48 |
| AC Voltage | 115 VAC, 208-230 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| Enclosure | Drip Proof |
| Current Rating | 6 A |
| Inverter Duty | No |
| Composition | Steel |
| Bearing Type | Ball |
| Overload Protection | None |
| Length | 9.28 " |
| Approvals | CSA, UL |
| Net Weight | 18 lbs |
| Gross Weight | 18 lbs |