Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Powerex SCRs, C154 Series
C154M
Powerex SCRs, C154 Series
SCR, TO-94, 600V, 110A, TQ=10
This item cannot be canceled or returned
Description
SCR, TO-94, 600V, 110A, TQ=10
Specifications
Specifications
| Manufacturer Part Number |
C154M |
| Manufacturer |
Powerex |
| Product Series |
C154 |
| Family Series |
Powerex SCRs, C154 Series |
| Description |
SCR, TO-94, 600V, 110A, TQ=10 |
| Package Style |
TO-94 |
| Vdrm (Volts) |
600 V |
| Idrm Peak (mA) |
0.012 mA |
| Vrrm |
600 V |
| Irrm Peak (mA) |
0.012 mA |
| It (rms) |
110 A |
| Vtm (Volts) |
3 V |
| dv/dt (V/microseconds) |
500 |
| Igt |
200 mA |
| Vgt (Volts) |
5 V |
| Mounting Force |
17 Nm |
| Stud Size |
1/2-20 UNF-2A |
| Length |
6.39 " |
| Net Weight |
0.3131 lbs |
| Gross Weight |
0.3131 lbs |
C154M
Powerex SCRs, C154 Series