Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Powerex SCRs, C155 Series
C155D
Powerex SCRs, C155 Series
SCR, TO-94, 400V, 110A, TQ=20
This item cannot be canceled or returned
Description
SCR, TO-94, 400V, 110A, TQ=20
Specifications
Specifications
| Manufacturer Part Number |
C155D |
| Manufacturer |
Powerex |
| Product Series |
C155 |
| Family Series |
Powerex SCRs, C155 Series |
| Description |
SCR, TO-94, 400V, 110A, TQ=20 |
| Package Style |
TO-94 |
| Vdrm (Volts) |
400 V |
| Idrm Peak (mA) |
0.012 mA |
| Vrrm |
400 V |
| Irrm Peak (mA) |
0.012 mA |
| It (rms) |
110 A |
| Vtm (Volts) |
3 V |
| dv/dt (V/microseconds) |
300 |
| Igt |
200 mA |
| Vgt (Volts) |
5 V |
| Mounting Force |
17 Nm |
| Stud Size |
1/2-20 UNF-2A |
| Length |
6.39 " |
| Net Weight |
0.3131 lbs |
| Gross Weight |
0.3131 lbs |
C155D
Powerex SCRs, C155 Series