Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C156806 Zero-Max Gearboxes, CROWN DRIVE 1/2 2-WAY 1 TO 1

MFG Item Number
C156806

C156806 Zero-Max Gearboxes, CROWN DRIVE 1/2 2-WAY 1 TO 1

MFG Item Number
C156806
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, Series
Item #
C156806
CROWN DRIVE 1/2 2-WAY 1 TO 1

Series Information

Specifications

Specifications
Manufacturer Part Number C156806
Manufacturer Zero-Max
Family Series Zero-Max Gearboxes
Description CROWN DRIVE 1/2 2-WAY 1 TO 1
Output Speed 1,000 RPM
Gearbox Type Right Angle
Ratio 1:1
Nominal Torque 45 in-lbs
Output Shaft Type Right Angle
Input Type Solid Shaft
Material Stainless Steel
Output Shaft Diameter 0.5 "
Net Weight 0 lbs
Gross Weight 0 lbs