Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Powerex SCRs, C159 Series
C159PB
Powerex SCRs, C159 Series
SCR, TO-83, 1200V, 110A, TQ=40
This item cannot be canceled or returned
Description
SCR, TO-83, 1200V, 110A, TQ=40
110 Amps 500~1200 Volts TO‑83 Typical applications for the C159 series include Inverters for UPS, Induction Heaters, AC Motor Control, Switching Power Supplies, Cycloconverters, Choppers, and Crowbars.
Specifications
Specifications
Manufacturer Part Number
C159PB
Manufacturer
Powerex
Product Series
C159
Family Series
Powerex SCRs, C159 Series
Description
SCR, TO-83, 1200V, 110A, TQ=40
Package Style
TO-83
Vdrm (Volts)
1,200 V
Idrm Peak (mA)
0.012 mA
Vrrm
1,200 V
Irrm Peak (mA)
0.012 mA
It (rms)
110 A
Itsm Amps
1,600 A
Vtm (Volts)
2.8 V
dv/dt (V/microseconds)
200
Igt
300 mA
Vgt (Volts)
3 V
Stud Size
1/2-20 UNF-2A
Net Weight
0.3131 lbs
Gross Weight
0.3131 lbs
C159PB
Powerex SCRs, C159 Series