Series Information
| Manufacturer Part Number | C15P1DCR |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 15 HP, 3600 RPM, 254TC |
| Type | Corro-Duty, General Purpose |
| Horsepower | 15 hp |
| Kilowatts | 11.2 kW |
| Speed | 3,540 RPM |
| RPM | 3,540 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 254TC |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Vertical C-Face |
| Current Rating | 17.5 A, 40-35 A |
| Composition | Cast Iron |
| Net Weight | 300 lbs |
| Gross Weight | 300 lbs |