Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Powerex SCRs, C164 Series
C164M2
Powerex SCRs, C164 Series
SCR, TO-83, 600V, 110A, TQ=10
This item cannot be canceled or returned
Description
SCR, TO-83, 600V, 110A, TQ=10
800 Volts, 110A RMS Rugged Hermetic Package with Long Creepage Path High di/dt Ratings The C164 Silicon Controlled Rectifiers are designed for power switching at high frequencies. These are all‑diffused Pic‑Pic devices, employing the field‑proven amplifying gate. Guaranteed maximum turn‑off time with selections available.
Specifications
Specifications
Manufacturer Part Number
C164M2
Manufacturer
Powerex
Product Series
C164
Family Series
Powerex SCRs, C164 Series
Description
SCR, TO-83, 600V, 110A, TQ=10
Package Style
TO-83
Vdrm (Volts)
600 V
Idrm Peak (mA)
0.012 mA
Vrrm
600 V
Irrm Peak (mA)
0.012 mA
It (rms)
110 A
Itsm Amps
1,800 A
Vtm (Volts)
2.6 V
dv/dt (V/microseconds)
500
Vgt (Volts)
5 V
Mounting Force
14-17 Nm
Stud Size
1/2-20 UNF-2A
Length
1.8 "
Net Weight
0.3131 lbs
Gross Weight
0.3131 lbs
C164M2
Powerex SCRs, C164 Series