Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Powerex SCRs, C185 Series
C185M
Powerex SCRs, C185 Series
SCR, TO-93, 600V, 300A, TQ=20
This item cannot be canceled or returned
Description
SCR, TO-93, 600V, 300A, TQ=20
800 Volts, 300A RMS Rugged Hermetic Package with Long Creepage Path High di/dt Ratings The C185 Silicon Controlled Rectifiers are designed for power switching at high frequencies. These are all‑diffused Pic‑Pac devices, employing the field‑proven amplifying gate. Guaranteed maximum turn‑off time with selections available.
Specifications
Specifications
Manufacturer Part Number
C185M
Manufacturer
Powerex
Product Series
C185
Family Series
Powerex SCRs, C185 Series
Description
SCR, TO-93, 600V, 300A, TQ=20
Package Style
TO-93
Vdrm (Volts)
600 V
Idrm Peak (mA)
0.01 mA
Vrrm
600 V
Irrm Peak (mA)
0.01 mA
It (rms)
300 A
Itsm Amps
3,500 A
Vtm (Volts)
2.85 V
dv/dt (V/microseconds)
500
Igt
500 mA
Vgt (Volts)
5 V
Mounting Force
34 Nm
Stud Size
3/4-16 UNF-2A
Length
8.1 "
Net Weight
0.4982 lbs
Gross Weight
0.67 lbs
C185M
Powerex SCRs, C185 Series