Series Information
| Manufacturer Part Number | C18P/BP-1E |
|---|---|
| Manufacturer | IMO |
| Family Series | IMO Sensors |
| Description | Capacitive Proximity Sw. M18 Shielded M12 plug DC NO+NC PNP Sn=3 to 8mm Adj. Plastic Body |
| Diameter | 18 mm |
| Number of Wires | 4-Wire |
| AC Voltage | 10-40 VAC |
| DC Voltage | 10-40 VDC |
| Voltage | 10-40 VAC, 10-40 VDC |
| Nominal Voltage | 12 VAC, 12 VDC, 24 VAC, 24 VDC, 48 VAC, 48 VDC |
| Sensing Range | 3-8 mm |
| Connection Type | M12 Connector |
| Output Type | PNP |
| Output Circuit | NO, NC |
| Status Indicator | Yes |
| Composition | Non-Metallic |
| Weld Field Immune | No |
| Shielding | Shielded |
| Enclosure | IP67, NEMA 1, NEMA 13, NEMA 3, NEMA 4, NEMA 6 |
| Approvals | CE, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |