Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C1933 Eaton's Bussmann series Fuseblocks & Holders, JUNCTION BLOCK
C1933 Eaton's Bussmann series Fuseblocks & Holders, JUNCTION BLOCK
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
Specifications
Specifications
| Manufacturer Part Number |
C1933 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders |
| Description |
JUNCTION BLOCK |
| Fuse Type |
IEC Ferrule Type |
| Net Weight |
0.453 lbs |
| Gross Weight |
1.08 lbs |
C1933
Eaton's Bussmann series Fuseblocks & Holders