Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Schaltbau Contactors, C193 Series
C193A/24EV-U1
Schaltbau Contactors, C193 Series
Compact single-pole NO contactor
Item Number
C193A/24EV-U1
MFG Item Number
1-1693-845881
Description
Compact single-pole NO contactor
Specifications
Specifications
| Manufacturer Part Number |
1-1693-845881 |
| Manufacturer |
Schaltbau |
| Product Series |
C193 |
| Family Series |
Schaltbau Contactors, C193 Series |
| Description |
The single-pole NO contactor C193 can switch on, and carry high currents. It was designed for switching loads frequently. |
| Nominal Coil Voltage |
24 VDC |
| Coil Voltage |
24 VDC |
| Poles |
1NO |
| Termination |
Screw |
| UL Motor Switching (AC3) |
40 A |
| Net Weight |
1.54 lbs |
| Gross Weight |
1.54 lbs |
C193A/24EV-U1
Schaltbau Contactors, C193 Series