C195A/24EV-U2
Schaltbau Contactors, C195 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C195A/24EV-U2 Schaltbau Contactors, C195 Series, Single Pole Universal Contactor

MFG Item Number
1-1695-263507

C195A/24EV-U2 Schaltbau Contactors, C195 Series, Single Pole Universal Contactor

MFG Item Number
1-1695-263507
Item Number
C195A/24EV-U2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, C195 Series
Item #
C195A/24EV-U2
Single Pole Universal Contactor

C195 Series Information

Specifications

Specifications
Manufacturer Part Number 1-1695-263507
Manufacturer Schaltbau
Product Series C195
Family Series Schaltbau Contactors, C195 Series
Description Single Pole Universal Contactor
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Poles 1NO
Termination Screw
UL Motor Switching (AC3) 40 A
Net Weight 5.385 lbs
Gross Weight 5.385 lbs