Series Information
| Manufacturer Part Number | C1A4-5P |
|---|---|
| Manufacturer | Autonics |
| Family Series | Autonics Cordsets |
| Description | Connector Cable, M12, Male Straight & Male Straight, AC Power, 4 Pin With 2 Wires, PVC, 5m Length |
| Cable Type | PVC |
| Number of Pins | 4 |
| Connection Type | Straight Plug to Straight Plug |
| Connection Configuration | Male to Male |
| Color | Black |
| Connection | M12 x 1.00 |
| Length | 5 m |
| Connector Class | Micro (M12) |
| Number of Wires | 2 |
| Number of Keys | 1 |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Cordset Type | Power |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Male |
| Side 2 Angle | Straight |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |