C1B
Cully-Minerallac Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C1B Cully-Minerallac Conduit Mounts, HANGER 3/4in. EMT & RIGID

MFG Item Number
C1B

C1B Cully-Minerallac Conduit Mounts, HANGER 3/4in. EMT & RIGID

MFG Item Number
C1B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, Series
Item #
C1B
HANGER 3/4in. EMT & RIGID

Series Information

Specifications

Specifications
Manufacturer Part Number C1B
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Conduit Mounts
Description HANGER 3/4in. EMT & RIGID
Type EMT (Electrical Metallic Tubing), RMC (Rigid Metal Conduit)
Composition Steel
Style Clamp
EMT Size (in) 4 "
Rigid Size (in) 4 "
Net Weight 0 lbs
Gross Weight 0 lbs