Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C1F005XES Hammond Power Solutions Transformers, HPS Fortress Series, HPS Fortress, 5kVA, 1PH, NEMA 3R,
MFG Item Number
C1F005XES
C1F005XES Hammond Power Solutions Transformers, HPS Fortress Series, HPS Fortress, 5kVA, 1PH, NEMA 3R,
MFG Item Number
C1F005XES
Description
Transformers, HPS Fortress Series
HPS Fortress, 5kVA, 1PH, NEMA 3R,
HPS Fortress Series Information
Single Phase or Three Phase NEMA 3R Enclosure Wall Mounting Commercial Encapsulated Distribution Transformer: HPS FortressTM is an innovative design that provides the ideal solution for commercial applications where quality, ease of installation, and low cost are key. All units are encapsulated with electrical grade silica sand and resin compounds, which completely enclose the core and coil to seal out moisture, airborne contaminants and eliminates corrosion and deterioration.
Specifications
Specifications
Manufacturer Part Number
C1F005XES
Manufacturer
Hammond Power Solutions
Product Series
HPS Fortress
Family Series
Hammond Power Solutions Transformers, HPS Fortress Series
Description
HPS Fortress, 5kVA, 1PH, NEMA 3R, Pri 208/220x416/440, Sec 120/240, 10in.Hx17.25in.Wx7.75in.D
Phase
1
Type
Distribution
VA Rating
5,000 VA
Primary Voltage
190 V, 200 V, 208 V, 220 V, 380 V, 400 V, 416 V, 440 V
Secondary Voltage
120 V, 240 V
Enclosed
Yes
Primary Fuseholder
Not Available
Secondary Fuseholder
Not Available
Mounting
Wall
NEMA Rating
NEMA 3R
Insulation Class
Class H
Temperature Rise (F)
239 °F
Approvals
CSA, UL
Net Weight
96 lbs
Gross Weight
120 lbs
C1F005XES
Hammond Power Solutions Transformers, HPS Fortress Series