C1F1C5EES
Hammond Power Solutions Transformers, HPS Fortress Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C1F1C5EES

Hammond Power Solutions Transformers, HPS Fortress Series

C1F1C5EES

Hammond Power Solutions Transformers, HPS Fortress Series
HPS Fortress, 1.5kVA, 1PH, NEMA 3R,
MFG Item Number
C1F1C5EES
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, HPS Fortress Series
Item #
C1F1C5EES
HPS Fortress, 1.5kVA, 1PH, NEMA 3R,

HPS Fortress Series Information

  • Single Phase or Three Phase
  • NEMA 3R Enclosure
  • Wall Mounting
Commercial Encapsulated Distribution Transformer: HPS FortressTM is an innovative design that provides the ideal solution for commercial applications where quality, ease of installation, and low cost are key. All units are encapsulated with electrical grade silica sand and resin compounds, which completely enclose the core and coil to seal out moisture, airborne contaminants and eliminates corrosion and deterioration.

Videos

Specifications

Specifications
Manufacturer Part Number C1F1C5EES
Manufacturer Hammond Power Solutions
Product Series HPS Fortress
Family Series Hammond Power Solutions Transformers, HPS Fortress Series
Description HPS Fortress, 1.5kVA, 1PH, NEMA 3R, Pri 120x240, Sec 120/240, 5.88in.Hx10.5in.Wx5.5in.D
Phase 1
Type Distribution
VA Rating 1,500 VA
Primary Voltage 120 V, 240 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Wall
NEMA Rating NEMA 3R
Insulation Class Class H
Temperature Rise (F) 239 °F
Approvals CSA, UL
Net Weight 30.75 lbs
Gross Weight 25 lbs