C1F1C5LES
Hammond Power Solutions Transformers, HPS Fortress Series

Galco will be closed Friday, July 3rd in observance of Independence Day.

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C1F1C5LES Hammond Power Solutions Transformers, HPS Fortress Series, Transformer, 1.5KVA, 1PH, N3R,
MFG Item Number
C1F1C5LES

C1F1C5LES Hammond Power Solutions Transformers, HPS Fortress Series, Transformer, 1.5KVA, 1PH, N3R,

MFG Item Number
C1F1C5LES
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, HPS Fortress Series
Item #
C1F1C5LES
Transformer, 1.5KVA, 1PH, N3R,

HPS Fortress Series Information

  • Single Phase or Three Phase
  • NEMA 3R Enclosure
  • Wall Mounting
Commercial Encapsulated Distribution Transformer: HPS FortressTM is an innovative design that provides the ideal solution for commercial applications where quality, ease of installation, and low cost are key. All units are encapsulated with electrical grade silica sand and resin compounds, which completely enclose the core and coil to seal out moisture, airborne contaminants and eliminates corrosion and deterioration.

Videos

Specifications

Specifications
Manufacturer Part Number C1F1C5LES
Manufacturer Hammond Power Solutions
Product Series HPS Fortress
Family Series Hammond Power Solutions Transformers, HPS Fortress Series
Description Transformer, 1.5KVA, 1PH, N3R, Pri 240x480, Sec 120/240, 5.88in.Hx 10.5in.Wx5.5in.D, HPS Fortress
Phase 1
Type Distribution
VA Rating 1,500 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Wall
NEMA Rating NEMA 3R
Insulation Class Class H
Temperature Rise (F) 239 °F
Approvals CSA, UL
Net Weight 33 lbs
Gross Weight 34 lbs