C1FC75LES
Hammond Power Solutions Transformers, HPS Fortress Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C1FC75LES Hammond Power Solutions Transformers, HPS Fortress Series, HPS Fortress, 750VA, 1PH, NEMA 3R,
MFG Item Number
C1FC75LES

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

C1FC75LES Hammond Power Solutions Transformers, HPS Fortress Series, HPS Fortress, 750VA, 1PH, NEMA 3R,

MFG Item Number
C1FC75LES
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, HPS Fortress Series
Item #
C1FC75LES
HPS Fortress, 750VA, 1PH, NEMA 3R,

HPS Fortress Series Information

  • Single Phase or Three Phase
  • NEMA 3R Enclosure
  • Wall Mounting
Commercial Encapsulated Distribution Transformer: HPS FortressTM is an innovative design that provides the ideal solution for commercial applications where quality, ease of installation, and low cost are key. All units are encapsulated with electrical grade silica sand and resin compounds, which completely enclose the core and coil to seal out moisture, airborne contaminants and eliminates corrosion and deterioration.

Videos

Specifications

Specifications
Manufacturer Part Number C1FC75LES
Manufacturer Hammond Power Solutions
Product Series HPS Fortress
Family Series Hammond Power Solutions Transformers, HPS Fortress Series
Description HPS Fortress, 750VA, 1PH, NEMA 3R, Pri 240x480, Sec 120/240, 5in.Hx9.25in.Wx4.75in.D
Phase 1
Type Distribution
VA Rating 750 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Wall
NEMA Rating NEMA 3R
Insulation Class Class B
Temperature Rise (F) 176 °F
Approvals CSA, UL
Net Weight 20.245 lbs
Gross Weight 18 lbs