Series Information
| Manufacturer Part Number | C1LG6-F |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Wire Duct |
| Description | The C1LG6-F PVC Flush Wiring Duct Cover with Protective Film features a temporary protection film that protects duct covers from damage during the installation process. The cover features a non-slip, liner to prevent cover slide. The general-purpose |
| Style | Duct Cover |
| Comments | With Film |
| Height | 0.35 " |
| Width | 1.25 " |
| Length | 72 " |
| Color | Light Gray |
| Cover Included | Yes |
| Nominal Height | 0.25 " |
| Nominal Width | 1.25 " |
| Approvals | CE, CSA, UL |
| Net Weight | 0.435 lbs |
| Gross Weight | 0.435 lbs |