Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Avatar Instruments Process Controllers, C1Z Series
C1Z-48-15
Avatar Instruments Process Controllers, C1Z Series
Series CZ SCR Zero Voltage Switched
MFG Item Number
C1Z-48-15
This item cannot be canceled or returned
Description
Process Controllers, C1Z Series
Series CZ SCR Zero Voltage Switched
Specifications
Specifications
| Manufacturer Part Number |
C1Z-48-15 |
| Manufacturer |
Avatar Instruments |
| Product Series |
C1Z |
| Family Series |
Avatar Instruments Process Controllers, C1Z Series |
| Description |
Series CZ SCR Zero Voltage Switched Power Controller, 480V, 15A |
| Voltage |
480 VAC |
| Nominal Voltage |
480 VAC |
| Current Rating |
15 A |
| Control Input |
4-20 mA |
| Auxiliary Output |
None |
| Firing Mode |
Phase Angle |
| Communication |
None |
| Alarm Outputs |
(1) Solid State Relay |
| Current Limiter |
No |
| Fusible |
No |
| On-Board Temperature PID |
No |
| Signal Feedback |
No |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
C1Z-48-15
Avatar Instruments Process Controllers, C1Z Series